Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DYNAQUIP CONTROLS

5" x 3-3/4" x 5-1/2" 115V Lead Free Brass Timed Electric Auto Drain Valve

  • Item# 46Z645
  • Mfr. Model# AD1B 3/4
  • Catalog Page# 3229
  • UNSPSC# 40141701
5" x 3-3/4" x 5-1/2" 115V Lead Free Brass Timed Electric Auto Drain Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electric-Operated Drain Valves
• Open and close automatically, based upon timer settings Easy-to-adjust Electronic timer

View More

Technical Specs

  • Item Timed Electric Auto Drain Valve
  • Pipe Size 3/4" NPT
  • Drain Size 3/4"
  • Drain Rate 1.64 gal./cycle
  • Adjustable Drain Cycle 5 min. to 24 hr.
  • Purge Time 3.5 sec.
  • Voltage 115V
  • Max. Pressure 200 psi
  • Operating Temp. Range 35 Degrees to 165 Degrees F
  • Hz 60
  • Amps AC 2.5
  • Enclosure NEMA 4
  • Body Material Lead Free Brass
  • Overall Height 5-1/2"
  • Overall Width 5"
  • Overall Depth 3-3/4"
  • Includes 8 ft. Grounded Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.