Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DYNAQUIP CONTROLS

Carbon Steel SAE x SAE Ball Valve, Latching Lockout, 2" Pipe Size

  • Item# 1AXL3
  • Mfr. Model# VAE2.N00P 2
  • Catalog Page# 2929
  • UNSPSC# 40141607
Carbon Steel SAE x SAE Ball Valve, Latching Lockout, 2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $417.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type SAE
  • Valve Structure 2-Piece
  • Pipe Size 2"
  • Connection Type SAE x SAE
  • Port Full
  • Max. Pressure 4600 psi CWP
  • Temp. Range -20 Degrees to 175 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Seat Material Delrin(R)
  • Stem Type Blowout Proof
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Material Zinc Plated Steel
  • Features Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.