Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DYNAQUIP CONTROLS

Carbon Steel FNPT x FNPT Ball Valve, Latching Lockout, 1-1/2" Pipe Size

  • Item # 1AWU8
  • Mfr. Model # VAE2.A00P 1 1/2
  • Catalog Page # 2929
  • UNSPSC # 40141607
Carbon Steel FNPT x FNPT Ball Valve, Latching Lockout, 1-1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $350.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.33 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use as a fuel line shutoff for gasoline- and diesel-powered construction equipment vehicles, this DYNAQUIP CONTROLS ball valve is suitable for use in compressor skid, hydraulic hook-up, production line, and well head applications. Also for use in hydraulic and in general industrial applications on equipment and plumbing that requires total shutoff capability. The highly inert PTFE seats and seals provide greater corrosion resistance.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 4600 psi CWP
  • Temp. Range -20 Degrees to 175 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Seat Material Delrin(R)
  • Stem Type Blowout Proof
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Material Zinc Plated Steel
  • Features Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

VAE2.A00P 1 1/2

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.