Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DYNAQUIP CONTROLS

Bronze Electronic Actuated Ball Valve, 3/4" Pipe Size, 120VAC Voltage

  • Item # 3TPF6
  • My Part #
  • Mfr. Model # EVA64AME22
  • Catalog Page # 2872
  • UNSPSC # 40141607
Bronze Electronic Actuated Ball Valve, 3/4" Pipe Size, 120VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $426.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact Dynaquip® electronic actuated ball valve provides accurate alignment and features an anticorrosive coating, reversible motor, terminal strip, manual override, a hardened precision gear train, and a NEMA 4X enclosure. Model is designed to allow easy in-line maintenance and can be wired in parallel. 50% duty cycle. 2-1/2 sec. cycle time.

View More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Bronze
  • Body Style 2-Way
  • Valve Structure 3-Piece
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Port Full
  • Voltage 120VAC
  • Max. Pressure 600 psi CWP
  • Max. Operating Pressure Differential 300 psi
  • Temp. Range -20 Degrees to 400 Degrees F
  • Ball Material CF8M Stainless Steel
  • Ambient Temp. Range -40 Degrees to 150 Degrees F
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE/Viton
  • Mount Direct
  • Standards NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Bronze
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.