DV
DYNAQUIP CONTROLS

Bronze Electronic Actuated Ball Valve, 1/4" Pipe Size, 120VAC Voltage

  • Item # 3TPF3
  • My Part #
  • Mfr. Model # EVA61AME22
  • Catalog Page # 2872
  • UNSPSC # 40141607
Bronze Electronic Actuated Ball Valve, 1/4" Pipe Size, 120VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This compact Dynaquip® electronic actuated ball valve provides accurate alignment and features an anticorrosive coating, reversible motor, terminal strip, manual override, a hardened precision gear train, and a NEMA 4X enclosure. Model is designed to allow easy in-line maintenance.

View More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Bronze
  • Body Style 2-Way
  • Valve Structure 3-Piece
  • Pipe Size 1/4"
  • Connection Type FNPT x FNPT
  • Port Full
  • Voltage 120VAC
  • Max. Pressure 600 psi CWP
  • Max. Operating Pressure Differential 300 psi
  • Temp. Range -20 Degrees to 400 Degrees F
  • Ball Material CF8M Stainless Steel
  • Ambient Temp. Range -40 Degrees to 150 Degrees F
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE/Viton
  • Mount Direct
  • Standards NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Bronze
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms