Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DYNAQUIP CONTROLS

Carbon Steel FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size

  • Item# 4TL56
  • Mfr. Model# VLE2.AK 3/8"
  • Catalog Page# N/A
  • UNSPSC# 40141607
Carbon Steel FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Carbon Steel Ball Valves
Medium-Pressure

• Rated: 3000 psi WOG; 150 psi WSP Temp. range: -20° to 425°F
Zinc phosphate-coated body and adjustable stem packing. 2-pc., full-port valves with RPTFE seats. For use in industrial applications with petroleum-based water/glycol and water/oil emulsion hydraulic fluids.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • Valve Structure 2-Piece
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -20 Degrees to 425 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Seat Material Carbon & Graphite Filled PTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Steel with Vinyl Grip
  • Stem Material Nickel Plated Steel
  • Body Seal Material PTFE
  • Features Designed for flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Hex shaped body allows quick and easy installation. Built tough in the USA
  • Ball Valve Product Group Manual
  • Ball Valve Basic Body Material Carbon Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms