NC
DYNAQUIP CONTROLS

3/4" Double Acting Pneumatic Actuated Ball Valve, 2-Piece

  • Item # 46Z613
  • My Part #
  • Mfr. Model # PHG24ATDA032A
  • Catalog Page # 2872
  • UNSPSC # 40141607
3/4" Double Acting Pneumatic Actuated Ball Valve, 2-Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $356.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact Dynaquip® pneumatic actuated ball valve provides accurate alignment and comes with an anticorrosive coating. Valve features a hard, anodized aluminum housing, NEMA 4 enclosure, and is suitable for continuous rapid cycling or hazardous conditions. Integral 120VAC, 60 Hz, NAMUR-mount solenoid with three 1/4" NPT ports.

View More

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Material Lead Free Brass
  • Body Style Inline
  • Valve Structure 2-Piece
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Port Full
  • Max. Pressure 600 psi CWP
  • Required Pressure 80 psi
  • Max. Inlet Pressure 120 psi
  • Temp. Range -4 Degrees to 176 Degrees F
  • Ball Material Chrome Plated Lead-Free Brass
  • Seat Material PTFE
  • Stem Material Nickel Plated Lead-Free Brass
  • Body Seal Material RPTFE/Viton
  • Operation Double Acting
  • Mount Direct
  • Standards NEMA 4X
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.