TP
DYNAQUIP CONTROLS

2" Double Acting Pneumatic Actuated Ball Valve, 3-Piece

  • Item # 3TPH8
  • My Part #
  • Mfr. Model # PVA68AMDA063A
  • Catalog Page # 2872
  • UNSPSC # 40141607
2" Double Acting Pneumatic Actuated Ball Valve, 3-Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $752.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact Dynaquip® pneumatic actuated ball valve provides accurate alignment and features a hard anodized aluminum housing, anticorrosive coating, and a NEMA 4 enclosure. Model is designed to allow easy in-line maintenance and is suitable for continuous rapid cycling or hazardous conditions. Integral 120VAC, 60 Hz, NAMUR-mount solenoid with three 1/4" NPT ports.

View More

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • Valve Structure 3-Piece
  • Pipe Size 2"
  • Connection Type FNPT
  • Port Full
  • Max. Pressure 600 psi CWP
  • Required Pressure 80 psi
  • Max. Inlet Pressure 300 psi
  • Temp. Range -4 Degrees to 176 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Material Stainless Steel
  • Body Seal Material PTFE/Viton
  • Operation Double Acting
  • Mount Direct
  • Standards NEMA 4X
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Bronze
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.