Skip Content

ST
DYNAQUIP CONTROLS

1/4" 24VDC N/A

  • Item # 46Z647
  • My Part #
  • Mfr. Model # 145855.03
  • Catalog Page # 2932
  • UNSPSC # 40141609
Solenoid Air Control,1/4",24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.89 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dynaquip® direct-mounted solenoid air control valve can provide electronic control of the inlet air. Model efficiently pressurizes and exhausts the pneumatic actuator piston compartments allowing the actuator to cycle.

View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 24VDC
  • Valve Actuator / Return Solenoid / Spring
  • Pipe Size 1/4"
  • Max. CFM - Valves 78.40
  • Operational Pressure Range 22 to 116 psi
  • NEMA Classification NEMA 4, 4X
  • Pilot Port Size 1/4" NPT
  • Coefficient of Volume 1.4
  • Power Consumption 3W
  • Ambient Temp. Range 23 Degrees to 140 Degrees F
  • Overall Height 2.72"
  • Overall Length 5.39"
  • Overall Width 1.06"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.