Skip Content

ST
DYNAQUIP CONTROLS

1/2" NPT, 12VDC, Lead Free Brass Timed Electric Auto Drain Valve

  • Item # 36ND56
  • My Part #
  • Mfr. Model # AD2A 1/2
  • Catalog Page # 2579
  • UNSPSC # 40141603
1/2" NPT, 12VDC, Lead Free Brass Timed Electric Auto Drain Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Timer-Operated electronic drain valve open an closes automatically based upon easy-to-adjust timer settings. This motorized ball valve is for use when contaminants and large particles may plug or hold open other drain valves.

View More

Technical Specs

  • Item Timed Electric Auto Drain Valve
  • Pipe Size 1/2" NPT
  • Drain Size 1/2"
  • Drain Rate 3.1 gal./cycle
  • Adjustable Drain Cycle 1 min. to 14 days
  • Purge Time 7 sec.
  • Voltage 12VDC
  • Max. Pressure 200 psi
  • Operating Temp. Range 35 Degrees to 165 Degrees F
  • Hz 60
  • Amps AC 0.83
  • Body Material Lead Free Brass
  • Overall Height 5-21/64"
  • Overall Width 5"
  • Overall Depth 3-3/4"
  • Includes 1/4" Brass Bushings, 120 V Power Adaptor
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.