DV
DYNAQUIP CONTROLS

1-1/2" Double Acting Pneumatic Actuated Ball Valve, 3-Piece

  • Item # 3TPH7
  • My Part #
  • Mfr. Model # PVA67AMDA063A
  • Catalog Page # 2872
  • UNSPSC # 40141607
1-1/2" Double Acting Pneumatic Actuated Ball Valve, 3-Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This compact Dynaquip® pneumatic actuated ball valve provides accurate alignment and features a hard anodized aluminum housing, anticorrosive coating, and a NEMA 4 enclosure. Model is designed to allow easy in-line maintenance and is suitable for continuous rapid cycling or hazardous conditions. Integral 120VAC, 60 Hz, NAMUR-mount solenoid with three 1/4" NPT ports.

View More

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Material Bronze
  • Body Style Inline
  • Valve Structure 3-Piece
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Port Full
  • Max. Pressure 600 psi CWP
  • Required Pressure 80 psi
  • Max. Inlet Pressure 300 psi
  • Temp. Range -4 Degrees to 176 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Material Stainless Steel
  • Body Seal Material PTFE/Viton
  • Operation Double Acting
  • Mount Direct
  • Standards NEMA 4X
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Bronze
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.