Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DYNALON

Narrow Mouth, Round, Dispensing, LDPE, 1000mL, 10 PK

  • Item # 12C174
  • My Part #
  • Mfr. Model # 206325
  • Catalog Page # N/A
  • UNSPSC # 24122002
Narrow Mouth, Round, Dispensing, LDPE, 1000mL, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These round dispensing bottles feature Low-Density Polyethylene (LDPE) construction. They offer good chemical resistance and are suitable for mild and strong buffers.

View More

Technical Specs

  • Item Dispensing Bottle
  • Labware Capacity - English 32 oz.
  • Labware Capacity - Metric 1000mL
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Type Screw On
  • Labware Closure Material PMP
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color Red
  • Special Features Adjustable Volume Dispensing Bottle
  • Diameter 94mm
  • Graduation Subdivisions 1mL on Dispensing Cup
  • Graduation Range 6 to 25mL
  • Labware Height - English 14"
  • Labware Height - Metric 354mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.