Skip Content

 
DYNALON

Low Density Polyethylene Dispensing Bottle

Low Density Polyethylene Dispensing Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Dispensing Bottles 
  • Item Dispensing Bottle 
  • Basic Material Plastic 
  • Body Material Low Density Polyethylene 
  • Capacity 125mL 
  • Mouth Narrow 
  • Screw Closure Size 24-410mm 
  • Height 5.67" 
  • Diameter 1.85" 

Your Filters:

Clear All
Price
  • $25-$30 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
605085-04

$29.10 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $29.10 / pkg. of 12

Technical Specs

  • Sub-Category Dispensing Bottles
  • Item Dispensing Bottle
  • Basic Material Plastic
  • Body Material Low Density Polyethylene
  • Capacity 125mL
  • Mouth Narrow
  • Screw Closure Size 24-410mm
  • Height 5.67"
  • Diameter 1.85"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More