Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DYNALON

Square Ratio Beaker, Capacity: 250mL, Graduation Subdivisions: 25mL

  • Item # 3VFA3
  • Mfr. Model # 522085-0250
  • Catalog Page # N/A
  • UNSPSC # 41121803
Square Ratio Beaker, Capacity: 250mL, Graduation Subdivisions: 25mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $53.80 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Square Ratio Beaker
  • Labware Capacity - Metric 250mL
  • Labware Capacity - English 8.45 oz.
  • Beaker Type Low Form
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Graduations Yes
  • Graduation Subdivisions 25mL
  • Graduation Range 50 to 250mL
  • Disposable/ Reusable Reusable
  • Sterile/Non-Sterile Non-Sterile
  • Labware Height - Metric 82mm
  • Labware Height - English 3.2"
  • Autoclavable Yes
  • Labware Inside Dia. - English 3.1"
  • Labware Inside Dia. - Metric 80mm
  • Labware Outside Dia. - English 3.2"
  • Labware Outside Dia. - Metric 82mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.