DV
DYNALON

Colony Counter, Digital Display, 120V

  • Item # 8ZFF5
  • My Part #
  • Mfr. Model # SC6/120V/60
  • Catalog Page # N/A
  • UNSPSC # 41104008
Colony Counter, Digital Display, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Colony Counters

Technical Specs

  • Item Colony Counter
  • Counter Type Manual with Digital Display
  • Magnification Not Included
  • Power Requirements 120VAC
  • For Use With Up to 100mm Dishes
  • Height 5-1/2"
  • Length 12-1/4"
  • Width 11-3/4"
  • Includes Wolffhuegel graticule, Segmentation Disc and (2) Centering Adapters for Standard Petri Dishes.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products