NC
DYNALON

24 TUBE HLDR BLOOD BANK CL WH 2.5

  • Item # 3KVR1
  • My Part #
  • Mfr. Model # 159565-1
  • Catalog Page # N/A
  • UNSPSC # 56122002
24 TUBE HLDR BLOOD BANK CL WH 2.5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blood Bank Cross Match Holders
  • Type Full Rack
  • Holds 4Ea 16Mm Sample Tubes; 20Ea 10Mm Cross-Match Tubes
  • Number of Slots 24 Places
  • Number of Compartments 24
  • Height 2-1/2"
  • Width 2-1/2"
  • Depth 11-1/2"
  • Length 11-1/2"
  • Dia. Varies
  • Material Acrylic
  • Color Clear
  • For Use With Typing, Screening, Blood Donor Processing And Other Blood Bank Applications
  • Tube Size 20:10mm, 4:16mm
  • Format 2x12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.