Skip Content

ST
DYNAGRIP

Tan Adhesive, PTFE, 10.3 oz.

  • Item # 53PZ94
  • My Part #
  • Mfr. Model # 27516
  • Catalog Page # N/A
  • UNSPSC # 31201606
Adhesive,Sealant,Tan,Size 10.3 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dynagrip® advanced subfloor construction adhesive is a premium grade adhesive formulated for subfloor and deck installation. Prevents squeaks and helps to improve the structural performance of floor assembly. Excellent adhesion to bond wet, frozen, and treated lumber. Ideal for subfloor, wood-to-wood assemblies, glued floor systems, and deck installation.

View More

Technical Specs

  • Item Adhesive
  • Adhesive Grouping Sealant
  • For Use On Concrete,Masonry,Metal,Plastic,Wood
  • Sealant Base PTFE
  • Sealant Color Family Tans
  • Color Tan
  • Sealant Container Cartridge
  • Size 10.3 oz.
  • Sealant Properties Outdoor
  • Begins to Harden 15 min.
  • Full Cure 7 days
  • Performance Temp. Range -20 Degrees to 140 Degrees F
  • Application Temp. Range 0 Degrees to 120 Degrees F
  • Flash Point Greater Than 200 Degrees F
  • Dry Time 7 days
  • VOC 48g/L
  • For Use With Standard Caulk Gun
  • Application Subfloor, Deck, Wet, Frozen and Treated Lumber
  • Meets ASTM D3498, APA AFG-01, PFS Certified
  • Includes Nozzle
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.