Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DYNA-GLO

7" x 15" x 15" Portable Gas Heater with 250 sq. ft. Heating Area

  • Item # 4XA49
  • Mfr. Model # 4XA49
  • Catalog Page # N/A
  • UNSPSC # 40101819
7" x 15" x 15" Portable Gas Heater with 250 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Portable Gas Heaters

Technical Specs

  • Item Portable Gas Heater
  • Gas Type LP
  • BtuH Output 4500 / 8000
  • Min. Cylinder Size None
  • Heating Area 250 sq. ft.
  • Fuel Rate 0.2 lb./hr.
  • Built-In Thermostat No
  • Height 15"
  • Width 15"
  • Length 7"
  • Standards CSA Certified
  • Includes High Glow Ceramic Burner, Back Position Wall Mount, Oxygen Depletion Sensor, Tip Switch, Swivel Valve For Easy Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.