Skip Content

DV
DYNAFOR

100,000 lb. Capacity Load Indicator, +/- 0.2% Scale Accuracy, 50kg/100 lb. Scale Graduations

  • Item # 22F462
  • My Part #
  • Mfr. Model # Dynafor LLX
  • Catalog Page # N/A
  • UNSPSC # 41114501
Load Indicator,LCD,Capacity 50 t close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Crane Scales and Dynamometers Load Indicator
  • Capacity 100,000 lb.
  • Remote Control/Display Wireless Remote Control
  • Scale Accuracy +/- 0.2%
  • Scale Display LCD
  • Housing Material Aluminum
  • Scale Graduations 50kg/100 lb.
  • Weighing Units daN,kN,kg,lb.,t,ton
  • Overall Height 17-3/8"
  • Finish Anodized Black Aluminum
  • Includes Padded Case, Manual, Certificate Loadcell and Battery
  • Digital/Mechanical Digital
  • Overall Length 6-3/8"
  • Overall Width 3-7/8"
  • Standards ISO 376
How can we improve our Technical Specifications?

Compliance and Restrictions

None