Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DYNAFOR

25,000 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 5kg/10 lb. Scale Graduations

  • Item # 22F440
  • My Part #
  • Mfr. Model # MWX 12.5 TR
  • Catalog Page # N/A
  • UNSPSC # 41111509
25,000 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 5kg/10 lb. Scale Graduations close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,409.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TRACTEL crane scale is designed to quantify hanging loads (lb.) in industrial environments. Pushbutton controls for On/Off, tare, and peak hold. Battery operated.

View More

Technical Specs

  • Item - Crane Scales and Dynamometers Crane Scale
  • Capacity 25,000 lb.
  • Remote Control/Display Wireless Remote Control
  • Scale Accuracy +/- 0.2%
  • Scale Display LCD
  • Housing Material Aluminum
  • Scale Graduations 5kg/10 lb.
  • Weighing Units daN,kN,kg,lb.,t,ton
  • Overall Height 35-7/8"
  • Temp. Range -4 Degrees to 104 Degrees F
  • Power Source (3) AA Batteries
  • Finish Gray Paint
  • Includes Manual, Certificate Loadcell and Battery
  • Basic Hook Material Steel
  • Hook Opening Clevis Master Link 50mm, Bottom Hook with Catch 63mm
  • Digital/Mechanical Digital
  • Overall Length 8-1/8"
  • Overall Width 8"
  • Standards ISO 376
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.