TP
DYNABRADE

Wave Spring 16mm

  • Item # 22GW72
  • My Part #
  • Mfr. Model # 98243
  • Catalog Page # N/A
  • UNSPSC # 0
Wave Spring 16mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Replacement Parts~Parts


$4.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Wave Spring 16mm
  • For Use With Grainger Item Number 13F688, 13F689, 25H922, 13F657, 13F658, 13F659, 25H923, 25H936, 25H951
  • For Use With Mfr. Model Number 51520, 52596, 52597, 52615, 52630, 52631, 52632, 52633, 52634, 52635, 52636, 52638, 52639, 52655, 52656, 52657, 52760, 52761, 52762, 52763, 52802, 53868, 53869
  • Fits Brand Dynabrade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.