Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DYNABRADE

2 Wheel Blt Grndr, 21 x 29 x 29 In, 115 V

  • Item# 45J395
  • Mfr. Model# 67800
  • Catalog Page# 917
  • UNSPSC# 27112704
2 Wheel Blt Grndr,21 x 29 x 29 In,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,876.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 165.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dynabrade® 2-wheel belt grinder is designed for heavy grinding applications, working from the contact wheel or platen pad. Its housing rotates from vertical to horizontal positions for optimum grinding efficiency. Adjustable work rest for accurate bevel grinding.

View More

Technical Specs

  • Item Two Wheel Belt Grinder
  • HP 1-1/2
  • Voltage 115
  • Amps AC 12.1
  • Phase 1
  • Hz 60
  • Belt Size (In.) 2-1/2 x 60
  • Belt SFPM 8000
  • Table Work Surface (In.) 2-1/2 x 3-1/2
  • Platen Size (In.) 2-1/2 x 8
  • Overall Width (In.) 21
  • Overall Depth (In.) 29
  • Overall Height (In.) 29
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.