Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DYNABRADE

Rear Exhaust Angle Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.4 HP

  • Item # 25H834
  • My Part #
  • Mfr. Model # 46002
  • Catalog Page # 2505
  • UNSPSC # 27131511
Rear Exhaust Angle Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $580.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by compressed air, this die grinder is ideal for smoothing rough surfaces on the face of a workpiece. Use in metal fabrication applications with either carbide burs or mounted grinding stones, available separately. Many industrial-duty angle head gears can be greased through a built-in grease fitting. Not to be used with cutoff wheels.

View More

Technical Specs

  • Item Air Die Grinder
  • Grinder Orientation Angle
  • Free Speed 20,000 rpm
  • HP 0.4 HP
  • Collet 1/4"
  • Exhaust Rear
  • Variable Speed No
  • Grinder Type Right Angle
  • CFM @ Full Load 25.0
  • Average CFM @ 15 Second Run Time 6.25
  • Handle Material Composite with Rubber Grip
  • Min. Hose Size 1/4"
  • Overall Length 8"
  • Right Angle Length 2-3/4"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Throttle Lever
  • Characteristics Pinion Piloted on Rotor, Lightweight Ergonomic Design, Dual Wick Lubrication System
  • Duty Industrial
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.