Skip Content

DG
DYNABRADE

5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 13,000 Max. RPM, 1 EA

  • Item # 13F705
  • My Part #
  • Mfr. Model # 54326
  • Catalog Page # 2508
  • UNSPSC # 31191505
5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 13,000 Max. RPM, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disc Backup Pad
  • Disc Diameter 5"
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Threaded Shaft
  • Back Mounting Size 5/16"-24
  • Max. RPM 13,000
  • Density Medium
  • Vacuum Hole Design 5 Hole
  • Thickness 3/8"
  • Body Material Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.