TP
DYNABRADE

Governor Assembly 30,000 RPM

  • Item # 22GT06
  • My Part #
  • Mfr. Model # 45272
  • Catalog Page # N/A
  • UNSPSC # 0
Governor Assembly 30,000 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Replacement Parts~Parts


$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Governor Assembly 30,000 RPM
  • For Use With Grainger Item Number 25H832, 25H833, 25H834, 25H838, 25H839, 25H840, 25H842, 25H844, 13F663, 25H846, 25H850, 25H851, 25H852, 25H853
  • For Use With Mfr. Model Number 46000, 46001, 46002, 47800, 47801, 47802, 47820, 47821, 47822, 48203, 48315, 48316, 48317, 48327, 48341, 48345, 48520, 48521, 48522, 48530, 48531, 48532, 48540, 48541, 48542, 51814, 51854
  • Fits Brand Dynabrade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.