Skip Content

DG
DYNABRADE

Electric Buffer

  • Item # 25H883
  • My Part #
  • Mfr. Model # 51580
  • Catalog Page # N/A
  • UNSPSC # 27131507
Electric Buffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Buffer
  • No Load RPM 0 to 3000
  • Amps 11.0
  • Spindle Thread Size 5/8"-11
  • Corded/Cordless Corded
  • Cord 8 ft.
  • Features Variable-Speed
  • Tool Length 17"
  • Handle Design Rat Tail
  • Speed Type Variable
  • Switch Type Lever
  • Includes Bare-Tool
  • Pad Size 7", 8"
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products