Skip Content

TP
DYNABRADE

1 HP Downdraft Table, 115 Volts, 1 Micron Filter Rating, 3000 cfm Suction, 36" x 72"

  • Item # 45J423
  • My Part #
  • Mfr. Model # 64700
  • Catalog Page # 2361
  • UNSPSC # 27112708
Downdraft Table,36 x 72 In,1 HP, 115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,480.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 365.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This woodworking downdraft table is designed for nonmetallic surfaces such as wood, plastics, and fiberglass. It can be used with vacuum or nonvacuum tools. Dual filtration system accepts MERV 8 pleated filters. 5" dia. casters. Includes prefilter blanket, 2 storage compartments, and 2 dust-tight electrical outlets.

View More

Technical Specs

  • Item Downdraft Table
  • Table Size 36" x 72"
  • Voltage 115
  • Amps AC 13.0A/hr.
  • Phase 1
  • Hz 60
  • Vacuum Suction 3000 cfm
  • Filter Rating 1 Micron
  • Sound Level 72dB
  • HP 1
  • For Use With Non Metallic Surfaces
  • Overall Height 36"
  • Overall Width 36"
  • Overall Depth 72"
  • Includes (1) Pre Filter Blanket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.