TP
DYNABRADE

Buna N,O-Ring,42mm x 3.5mm

  • Item # 22GN89
  • My Part #
  • Mfr. Model # 50659
  • Catalog Page # N/A
  • UNSPSC # 0
Buna N,O-Ring,42mm  x  3.5mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Replacement Parts~Parts


$2.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Buna N,O-Ring,42mm x 3.5mm
  • For Use With Grainger Item Number 25H963
  • For Use With Mfr. Model Number 51350, 57126
  • Fits Brand Dynabrade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.