Skip Content

 
DYNABRADE

Air Buffer

Air Buffer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Buffer 
  • Pad Size 3" 
  • Spindle Size 3/8"-24 
  • Free Speed 3200 rpm 
  • Average CFM @ 15 Second Run Time 5.25 
  • CFM @ Full Load 21.0 
  • Required Pressure 90 psi 
  • Air Inlet 1/4" NPT 
  • Min. Hose Size 1/4" 
  • Overall Length 7" 

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
53460

$999.00 / each

Enter location to check availability
Catalog Page #  NA

Price $999.00 / each

Technical Specs

  • Item Air Buffer
  • Pad Size 3"
  • Spindle Size 3/8"-24
  • Free Speed 3200 rpm
  • Average CFM @ 15 Second Run Time 5.25
  • CFM @ Full Load 21.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Overall Length 7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More