Navigation Menu New

Access My Account, Order History, Lists and more here.

25H973 57900 UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

9 in Non-Vacuum Air Finishing Sander, 0.12 hp HP

  • Item # 25H973
  • Mfr. Model # 57900
  • UNSPSC # 27131507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Finishing Sander
  • HP 0.12 hp
  • Pad Size 2-7/8 in x 3-1/8 in
  • Free Speed 15,000 RPM
  • Average CFM @ 15 Second Run Time 5.0
  • CFM @ Full Load 20.0
  • Required Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 1/4 in
  • Exhaust Type Rear
  • Handle Material Composite
  • Variable Speed No
  • Overall Length 9 in
  • Housing Material Composite
  • Throttle Lever
  • Pad Face Type Hook and PSA
  • Vacuum/Non-Vacuum Non-Vacuum
  • Application Cleaning Wood Edges And Corners, Door Jams, Furniture, Metal Parts, Moldings, Shutters
  • Includes 94407 Flow-Control Dynaswivel, Triangular And Tear-Drop Hook-Face Pads
Back to Top