Navigation Menu New

Access My Account, Order History, Lists and more here.

25H972 57814 UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

7 1/4 in Vacuum Air Finishing Sander, 0.24 hp HP

  • Item # 25H972
  • Mfr. Model # 57814
  • UNSPSC # 27131507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Finishing Sander
  • HP 0.24 hp
  • Pad Size 3-5/8 in x 7 in
  • Free Speed 10,000 RPM
  • Average CFM @ 15 Second Run Time 4.0
  • CFM @ Full Load 16.0
  • Required Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 1/4 in
  • Exhaust Type Rear
  • Handle Material Composite
  • Variable Speed No
  • Overall Length 7 1/4 in
  • Housing Material Composite
  • Throttle Lever
  • Pad Face Type Vinyl or Hook
  • Vacuum/Non-Vacuum Vacuum
Back to Top