Navigation Menu New

Access My Account, Order History, Lists and more here.

25H971 57810 UNSPSC # 27131507

Tap image to zoom.

Roll over image to zoom.

7 1/4 in Non-Vacuum Air Finishing Sander, 0.24 hp HP

  • Item # 25H971
  • Mfr. Model # 57810
  • UNSPSC # 27131507
  • Catalog Page # 2510 2510
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Finishing Sander
  • HP 0.24 hp
  • Pad Size 3-2/3 in x 7 in
  • Free Speed 10,000 RPM
  • Average CFM @ 15 Second Run Time 4.0
  • CFM @ Full Load 16.0
  • Required Pressure 90 psi
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 1/4 in
  • Exhaust Type Rear
  • Handle Material Composite
  • Variable Speed No
  • Overall Length 7 1/4 in
  • Housing Material Composite
  • Throttle Lever
  • Pad Face Type Vinyl or Hook
  • Vacuum/Non-Vacuum Non-Vacuum
Back to Top