Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DYNA

Heavy Duty, 13.6mm, Saddle Wiper Blade

  • Item# 2FBL5
  • Mfr. Model# 1328.14
  • Catalog Page# N/A
  • UNSPSC# 25171507
Heavy Duty, 13.6mm, Saddle Wiper Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wiper Blade
  • Type Heavy Duty, 13.6mm, Saddle
  • Size (In.) 28
  • Includes Adapter/Instructions
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.