Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DYNA

Heavy Duty, 13.6mm, Saddle Wiper Blade

  • Item# 2FBL3
  • Mfr. Model# 1324.14
  • Catalog Page# N/A
  • UNSPSC# 25171507
Heavy Duty, 13.6mm, Saddle Wiper Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Windshield Wipers

Technical Specs

  • Item Wiper Blade
  • Type Heavy Duty, 13.6mm, Saddle
  • Size (In.) 24
  • Includes Adapter/Instructions
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.