Navigation Menu New

Access My Account, Order History, Lists and more here.

3A549 31000 UNSPSC # 55121611

Tape, DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser, Label

  • Item # 3A549
  • Mfr. Model # 31000
  • UNSPSC # 55121611
  • Catalog Page # 372 372
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tape, DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser, Label

  • Item # 3A549
  • Mfr. Model # 31000
  • UNSPSC # 55121611
  • Catalog Page # 372 372
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Tape
  • Printer Series Compatibility DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application General, Industrial ID
  • Legend Color Black
  • Background Color White
  • Length 16 ft
  • Width 1/2 in
  • Tape Format Die Cut - Tag
  • Color Metallic Silver
  • Label Type Indoor/Outdoor
  • Tape Material Aluminum
  • Adhesive No
Back to Top