Skip Content

DV
DYMO

Indoor/Outdoor Vinyl Label Tape Cartridge, Red, 1/2"W x 12 ft.

  • Item # 6X113
  • My Part #
  • Mfr. Model # 530602
  • Catalog Page # N/A
  • UNSPSC # 55121611
Tape,Red,12 ft. L,1/2 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Label Tape Cartridge
  • Length 12 ft.
  • Width 1/2"
  • Color Red
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl
  • Adhesive Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms