Skip Content
ST
DYMO

Manual Labelmaker, 4 In. W, 4-1/2 In. H

  • Item # 6X851
  • Mfr. Model # Rhino M1011
  • Catalog Page # 379
  • UNSPSC # 44102407
Manual Labelmaker,4 In. W,4-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $275.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Office-Mate II Manual Label Maker
Produces 3/16"-high characters. Includes forward and reverse tape control, 0.200"-high horizontal character wheel, and one 3/8" x 12-ft. vinyl adhesive black tape roll. Accepts 3/8" and 1/2"W tape.
Embossing Label Maker
• Accepts 3/8" or 1/2" tape widths
Features front scissor cutoff and built-in hole punch. Produces 3/16" high characters with forward and reverse tape control. Designed for indoor or outdoor applications. Stainless steel labels are designed for corrosive applications.
Embossing Labels and Label Maker

View More

Technical Specs

  • Item Manual Labelmaker
  • Tape Width 3/8, 1/2"
  • Material Aluminum
  • Overall Length 11-1/2"
  • Overall Width 4"
  • Overall Height 4-1/2"
  • Includes (1) Roll of 1/2" x 16 ft. Aluminum Tape Without Adhesive, (1) 0.188 Character Horizontal Wheel, Hard Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Manual Labelmaker,4 In. W,4-1/2 In. H is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from
Date published: 2013-05-24
Rated 1 out of 5 by from Bad plastic disks The 2 embossing disks are made of cheap plastic and letters get misaligned after the first or two labels. The results are partial imprints. THERE ARE NO REPLACEMENT WHEELS AVAILABLE FOR SALE from Dymo or the distributors, so once the wheel gets damaged, the embosser is unusable. The embossing wheel has upper characters only, and is missing 1, 0 and /. The tags that require printing of the letter O and the number 0, or use slash numbers like /xxx can't be printed. The printing mechanism requires a lot of force to imprint the metal tape, and is very inconvenient to use.
Date published: 2012-07-06
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6X851, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.