ST
DYMO

Label Maker Kit, 13 Fonts

  • Item # 21HN25
  • My Part #
  • Mfr. Model # 1868814
  • Catalog Page # 372
  • UNSPSC # 44102405
Label Maker Kit, 13 Fonts close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Label Printers


$445.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

The RHINO™ XTL electronic printer prints durable labels including continuous length tape, laminated wire/cable wraps, heat-shrink tubes, and presized labels. The preloaded templates ensure perfect formatting to save time. Life-like onscreen print preview and color display shows exactly how labels will look when applied to cables, pipes, panels, and more. Built-in label applications make getting started from home screen easy, and touchscreen helps make label creation easier and faster. Designed with high-impact plastic. Thermal transfer. 300 dpi.

View More

Technical Specs

  • Item Label Maker Kit
  • Print Type Normal
  • Tape Width 1"
  • Tape Length 23 ft.
  • Color Yellow/Black
  • Material High Impact Plastic with Protective Rubber Bumpers
  • Printhead Thermal Transfer, 300 dpi
  • Font Size 13
  • Max. Lines of Print 2 to 26
  • Voltage 7.4VAC
  • For Use With Mfr. No. DYMO XTL
  • Display TFT Display
  • Overall Length 16"
  • Overall Width 3-1/2"
  • Overall Height 14-1/3"
  • Standards ANSI/TIA/EIA-606-A
  • Includes 13 Fonts, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products