Skip Content

ST
DYMO

Facility Safety Marking Bundle

  • Item # 43DC79
  • My Part #
  • Mfr. Model # DKIT5
  • Catalog Page # N/A
  • UNSPSC # 44102405
Facility Safety Marking Bundle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,267.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.665 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An ideal labeling solution for pipes, valves, hoses, and general facilities, this bundle includes label maker kit No. 21HN26, along with thirty pipe and hose marking label cartridges.

Designed with impact-resistant plastic, the rugged Dymo XTL uses nonsmearing thermal transfer to print durable labels, including continuous-length tape, laminated wire/cable wraps, heat-shrink tubes, and presized labels. The preloaded templates ensure perfect formatting to save time. The onscreen print preview and color display show how the labels will appear when applied to cables, pipes, panels, and more. The touchscreen helps make label creation fast and easy. Rubber bumpers provide extra impact resistance. The carrying case provides convenient storage and transportability.

The following label cartridges are included: three each of black-on-white 2-1/8" x 1-5/16" pre-sized heat-shrink tube label No. 40W053; three each of red-on-clear 2" all-purpose vinyl label No. 40W073; three each of black-on-white 3/4" all-purpose vinyl label No. 40W075; six each of black-on-white 1" all-purpose vinyl label No. 40W076; three each of black-on-white 1-1/2" all-purpose vinyl label No. 40W077; six each of black-on-white 2" all-purpose vinyl label No. 40W078; three each of white-on-black 2" all-purpose vinyl label No. 40W124; and three each of black-on-grey 2" all-purpose vinyl label No. 40W129.

View More

Technical Specs

  • Item Label Maker Kit
  • Print Type Normal
  • Tape Width 2"
  • Tape Length 23 ft.
  • Color Yellow/Black
  • Material Plastic
  • Printhead Thermal Transfer, 300 dpi
  • Font Size 15
  • Max. Lines of Print 26
  • Voltage 14.8VAC
  • For Use With Mfr. No. DYMO XTL
  • Display TFT Display
  • Overall Length 16"
  • Overall Width 5-1/2"
  • Overall Height 14-1/3"
  • Standards ANSI/TIA/EIA-606-A
  • Includes Quick Reference Guide, Tape Cartridge, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.