Skip Content
NC
DYMO

Cable/Wire Identification Bndl Small Dia

  • Item # 43DC76
  • Mfr. Model # DKIT2
  • Catalog Page # N/A
  • UNSPSC # 44102405
Cable/Wire Identification Bndl Small Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,368.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.175 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An ideal labeling solution for small-diameter wires and cables, as well as for general electrical repairs, this bundle includes label maker kit No. 21HN25, along with twenty cable and wire application label cartridges.

Designed with impact-resistant plastic, the rugged Dymo XTL uses nonsmearing thermal transfer to print durable labels, including continuous-length tape, laminated wire/cable wraps, heat-shrink tubes, and presized labels. The preloaded templates ensure perfect formatting to save time. The onscreen print preview and color display show how the labels will appear when applied to cables, pipes, panels, and more. The touchscreen helps make label creation fast and easy. Rubber bumpers provide extra impact resistance. The carrying case provides convenient storage and transportability.

The following label cartridges are included: two each of black-on-white 13/16" x 1-9/16" laminated wire/cable wrap No. 40W038; three each of black-on-white 1/4" permanent flat surface label No. 40W058; three each of black-on-white 3/8" permanent flat surface label No. 40W059; three each of black-on-white 1/2" flexible cable wrap No. 40W130; three each of black-on-white 3/4" flexible cable wrap No. 40W131; two each of black-on-white 1/4" heat-shrink tube label No. 40W133; two each of black-on-white 1/2" heat-shrink tube label No. 40W134; and two each of black-on-white 1" heat-shrink tube label No. 40W135.

View More

Technical Specs

  • Item Label Maker Kit
  • Print Type Normal
  • Tape Width 1"
  • Tape Length 23 ft.
  • Color Yellow/Black
  • Material Plastic
  • Printhead Thermal Transfer, 300 dpi
  • Font Size 13
  • Max. Lines of Print 26
  • Voltage 7.4VAC
  • For Use With Mfr. No. DYMO XTL
  • Display TFT Display
  • Overall Length 16"
  • Overall Width 3-1/2"
  • Overall Height 14-1/3"
  • Standards ANSI/TIA/EIA-606-A
  • Includes Carry Case, (8) Cartridges Label, Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.