Skip Content

ST
DYMO

Indoor Nylon Label Tape Cartridge, Black/Yellow, 1/2"W x 11 ft. 6"

  • Item # 5AU13
  • My Part #
  • Mfr. Model # 18490
  • Catalog Page # 366
  • UNSPSC # 43212108
Label Tape Cartridge,11 ft. 6" L,1/2"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility DY-18144, Dymo LabelManager 155 Kit, Dymo Labelmanager 350, DYMO LabelManager 450D, Dymo 15603 RhinoPRO Heavy Duty Labelmaker, DYMO Rhino 1000, DYMO Office Mate II Embossing Label Maker
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Multipurpose
  • Legend Color Black
  • Background Color Yellow
  • Length 11 ft. 6"
  • Width 1/2"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color Black/Yellow
  • Label Type Indoor
  • Tape Material Nylon
  • For Use With Mfr. No. 18144, 18141, 15517, LabelManager 450D, 15603, Rhino 1000, 154000
  • Adhesive Yes
  • Max. Lines of Print 2
  • Temp. Range -0.4 Degrees to 248 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.