Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DYMO

Black/Blue Polyester Label Tape Cartridge, Indoor/Outdoor Label Type, 23 ft. Length, 1/2" Width

  • Item# 5AU29
  • Mfr. Model# 45016
  • Catalog Page# 1630
  • UNSPSC# 43212108
Black/Blue Polyester Label Tape Cartridge, Indoor/Outdoor Label Type, 23 ft. Length, 1/2" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $23.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label Tape Cartridge
  • Color Black/Blue
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Width 1/2"
  • Length 23 ft.
  • For Use With LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUO
  • Adhesive Yes
  • Max. Lines of Print 2
  • Temp. Range -0.4 Degrees to 194 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Black/Blue Polyester Label Tape Cartridge, Indoor/Outdoor Label Type, 23 ft. Length, 1/2 In Width is rated 3.8 out of 5 by 4.
Rated 4 out of 5 by from Finally bought a label machine. I brought the machine home, loaded it with the included label tape and got started. Work/home folders, workshop storage bins/hanging organizer bins, home's breaker panel, rolling tool drawers, emergency shut off valves.
Date published: 2015-06-04
Rated 5 out of 5 by from A Teacher's Best Friend I rank this with my scanner and laminator as the best equipment I've purchased for use in my classroom. I am always labeling things - files, file boxes, cubbies, binders, desks, chairs, computers.... These lables in my PnP label maker make the task simple. I like that the backing has a slit down the center, making removal easy and fast. I have only used black on white, so I cannot comment on any other color.
Date published: 2014-09-26
Rated 5 out of 5 by from Quick and Easy I've had all types of hand-held label makers. They are just not fun to use. When I saw the Dymo PnP model I ordered one and have not been disappointed. The software package is great. Easy to use with nice options. I primarily use black on white and it works great. Won't go back to the handheld units at this point.
Date published: 2014-02-04
Rated 1 out of 5 by from Not really that good at all. This is a clever product but I am not sure whether the label maker is bad or just the tapes. I have tried 1/2 inch and 3/4 D1 tapes and the only tape that does work well is Black on White. Everything else is unclear (white on clear, red on clear). I have fully charged batteries, cleaned the print head and followed the manual precisely. This is not a great DYMO product in my opinion.
Date published: 2014-01-22
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_5AU29, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.