Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DYKEM

Permanent Industrial Marker with Medium Tip Size, Yellow

  • Item# 1CZJ7
  • Mfr. Model# 44916
  • Catalog Page# N/A
  • Catalog Group# D6092
  • UNSPSC# 27112305
Permanent Industrial Marker with Medium Tip Size, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size Medium
  • Color Yellow
  • Temp. Range 0 Degrees to 300 Degrees F
  • NSF Certified No
  • Tip Style Medium
  • Base Material Oil
  • Standards Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade" for Black, Red, Yellow and White Inks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms