Skip Content

ST
DYKEM

Permanent Tube Marker, Ink-Based, Reds Color Family, Medium Tip, 1 EA

  • Item # 6RRH0
  • My Part #
  • Mfr. Model # 83316
  • Catalog Page # 1613
  • Catalog Group # G8789
  • UNSPSC # 44121708
Tamperproof Tube Marker, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DYKEM® CROSS CHECK™ specialty marker features a torque paste which dries to a brittle film that breaks easily to indicate loose nuts and bolts and tampering. Color is highly visible under ambient light and fluorescent under ultraviolet. Use for quality control and warranty work on most surfaces. Medium tip size.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Tube Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Reds
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -20 Degrees F
  • Max. Temp. 400 Degrees F
  • Series Cross Check
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Tubular
  • Tip Size 1/8"
  • Tip Material Fiber
  • Dry Time Less Than 1 hr.
  • Actuation Type Squeeze Tube
  • Features Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
  • Standards Color conforms to HACCP for use in Food Processing and Handling.
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Permanent Tamperproof Tube Marker with 1/8 In Tip Size, Red is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from CrossCheck from Dykem is a great product for inspection of nuts and bolts that are subjected to vibration. Many times without noticing, bolts become loose due to excess vibration. CrossCheck is an easy way to visually inspect to see that nuts and bolts have not moved and are still at the specific torque that was called out when they were first installed. With a longer shelf life and a longer work life, CrossCheck mighty be just what your application needs. In addition, ITW Pro Brands will be introducing three new colors this summer. Look for Pink, Gray and White to be available in August 2016.
Date published: 2016-07-25
Rated 5 out of 5 by from This stuff works better than anything else on the market. The mark lasts longer and the product has a 2-year shelf life, which is 400% longer than the other product I've tried.
Date published: 2016-05-17
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6RRH0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.