Skip Content

ST
DYKEM

Permanent Tamperproof Tube Marker with Medium Tip Size, Blue

  • Item# 6RRH2
  • Mfr. Model# 83318
  • Catalog Page# 3081
  • Catalog Group# G8789
  • UNSPSC# 44121708
Permanent Tamperproof Tube Marker with Medium Tip Size, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.91 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DYKEM® CROSS CHECK™ specialty marker features a torque paste which dries to a brittle film that breaks easily to indicate loose nuts and bolts and tampering. Color is highly visible under ambient light and fluorescent under ultraviolet. Use for quality control and warranty work on most surfaces. Medium tip size.

View More

Technical Specs

  • Item Tamperproof Tube Marker
  • Marker Type Permanent
  • Tip Size Medium
  • Color Blue
  • Temp. Range -20 Degrees to 600 Degrees F
  • NSF Certified No
  • Tip Style Bullet
  • Tip Material Fiber
  • Dry Time Less Than 1 hr.
  • Actuation Type Squeeze Tube
  • Base Material Ink
  • Features Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
  • Standards Color conforms to HACCP for use in Food Processing and Handling.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This stuff works better than anything else on the market. The mark lasts longer and the product has a 2-year shelf life, which is 400% longer than the other product I've tried. May 17, 2016
  • 2017-01-15 T19:51:28.323-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6RRH2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.