Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DYKEM

Permanent Paint Marker, Water Base, Orange

  • Item# 1CZH8
  • Mfr. Model# 91604
  • Catalog Page# 3080
  • Catalog Group# D6088
  • UNSPSC# 27112305
Permanent Paint Marker,Water Base,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

BRITE-MARK® H2O water-based permanent paint marker writes on almost any surface. Valve-actuated bullet tips are replaceable.

View More

Technical Specs

  • Item Permanent Paint Marker
  • Color Orange
  • Tip Size Bullet
  • Temp. Range 0 Degrees to 300 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms