Skip Content

DV
DYKEM

Permanent Industrial Marker, Ink-Based, Greens Color Family, Medium Tip, 12 PK

  • Item # 8NEL0
  • My Part #
  • Mfr. Model # 916024227902
  • Catalog Page # N/A
  • UNSPSC # 60121508
Industrial Marker,Permanent,Medium,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Industrial Markers

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Greens
  • Marking Tool Tip Size Group Medium
  • Min. Temp. 0 Degrees F
  • Max. Temp. 150 Degrees F
  • Series BRITE-MARK
  • Marking Tool Surface Material Concrete,Fabric,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Tip Material Fiber
  • Actuation Type Valve
  • Features Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Wood, Vinyl, Low-Odour
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material