Skip Content

ST
DYKEM

Permanent Industrial Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 6RRG2
  • My Part #
  • Mfr. Model # 44175
  • Catalog Page # N/A
  • Catalog Group # G8788
  • UNSPSC # 44121708
Permanent Industrial Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial marker is designed to make marks on various surfaces, including metal, wood, plastic, glass, and cardboard.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -20 Degrees F
  • Max. Temp. 150 Degrees F
  • Series TUFF GUY
  • Marking Tool Surface Material Cardboard,Metal,Plastic
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Tip Material Fiber
  • Dry Time 45 sec. to 1 min.
  • Actuation Type Valve
  • Features Can Be Screwed in to Jig or Apparatus
  • Includes Felt Tip Locking Valve Action Mechanism, Threaded Cap with Pocket Clip
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.