Skip Content
DV
DYKEM

Permanent Industrial Marker with Medium Tip Size, Blue

  • Item # 30E913
  • My Part #
  • Mfr. Model # 40999
  • Catalog Page # N/A
  • UNSPSC # 44121708
Industrial Marker,Permanent,Medium,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size Medium
  • Color Blue
  • Temp. Range -20 Degrees to 150 Degrees F
  • NSF Certified Yes
  • Tip Style Bullet
  • Tip Material Felt
  • Dry Time 45 sec. to 1 min.
  • Actuation Type Valve
  • Base Material Ink
  • Features Guick Dry Formula, Cap Securely, Screws On to Both Ends of Marker, Barrel and Cap Feature Metal, X-Ray Detectable Parts
  • Includes Screw Cap with Clip, Barrel and Cap Feature Metal X-Ray Detectable Parts, Tip is Locked in and Won't Fall Out
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.