Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DYKEM

Permanent Industrial Marker, Ink-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 30E911
  • My Part #
  • Mfr. Model # 40997
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Industrial Marker, Ink-Based, Yellows Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This metal marker is designed to create clear marks on various metals and other surfaces.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Yellows
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -20 Degrees F
  • Max. Temp. 150 Degrees F
  • Series SAFE-MARK
  • Marking Tool Surface Material Cardboard,Glass,Metal,Plastic,Rubber
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Tip Material Felt
  • Dry Time 45 sec. to 1 min.
  • Actuation Type Valve
  • Features Guick Dry Formula, Cap Securely, Screws On to Both Ends of Marker, Barrel and Cap Feature Metal, X-Ray Detectable Parts
  • Standards NSF Certified
  • Includes Screw Cap with Clip, Barrel and Cap Feature Metal X-Ray Detectable Parts, Tip is Locked in and Won't Fall Out
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.